Menu Search
Search
IDEC #RSSAN-50A

Relay, Solid State; 32V DC Control; SPST-NO; 660V AC, 50A Load

SKU # 78040096551 Manufacturer Series: RSS Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Relay
Voltage Rating - Control: 32V DC
Voltage Rating - Load: 660V AC
Current Rating - Load: 50A
Switching Function: Zero Cross
Contact Form: SPST-NO
Mounting: Panel Mount
Terminals: Screw
Input-Output Isolation: Photocoupler
Switching Method: Dual SCR
Voltage Range - Control: 4-32V DC
Voltage Range - Load: 48-660V AC
Current Range - Load: 0.10-50A
Transient Overvoltage Max.: 1200V
Dielectric Strength: 4000V AC
Dimensions - nominal: 0.95x1.75x2.25" (24.1x44.5x57.2mm)

Additional Info: LED Status Indicator