Solid State Relay, 50A SPST-NO 3V DC Control Voltage

SKU: 78668521954
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Solid State Relay
Voltage Rating - Control: 3V DC
Voltage Rating - Load: 24V AC
Current Rating - Load: 50A
Switching Function: Zero Cross
Contact Form: SPST-NO
Mounting: Panel Mount
Terminals: Screw
Switching Method: SCR
Voltage Range - Control: 3-32V DC
Voltage Range - Load: 24-280V AC
Dielectric Strength: 4000V AC
Temperature Rating: -40 to 80 Deg C (-40 to 176 Deg F)
Dimensions - nominal: 0.66x2.28x1.74 in. (16.76x57.91x44.19mm)
Manufacturer Series: D93
Eaton D93 series of solid state relays is a line of heavy duty industrial relays in the common hockey puck package. The removable, finger-safe cover and optional accessories make the D93 safe and easy to install in a variety of applications.
Additional Info: Hockey Puck Style