Solid State Relay, 10A SPST-NC 3V DC Control Voltage

SKU: 78668521928
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Solid State Relay
Voltage Rating - Control: 3V DC
Voltage Rating - Load: 24V AC
Current Rating - Load: 10A
Switching Function: Random
Contact Form: SPST-NC
Mounting: DIN Rail/Panel Mount
Switching Method: SCR
Voltage Range - Control: 3-32V DC
Voltage Range - Load: 24-280V AC
Dielectric Strength: 2500V AC
Temperature Rating: -30 to 80 Deg C (-22 to 176 Deg F)
Dimensions - nominal: 3.54x0.69x2.56 in. (89.91x17.52x65.02mm)
Manufacturer Series: D96
Eaton D96 series of solid state relays is a technologically advanced set of electronic relays for tough applications and harsh environments.
Additional Info: Compact Style