Menu Search
EATON #D96610ACZ1

Relay, Solid State; 90V AC Control; SPST-NO; 48V AC, 10A Load

SKU # 78668521934 Manufacturer Series: D96
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Relay
Voltage Rating - Control: 90V AC
Voltage Rating - Load: 48V AC
Current Rating - Load: 10A
Switching Function: Zero Cross
Contact Form: SPST-NO
Mounting: DIN Rail/Panel Mount
Switching Method: SCR
Voltage Range - Control: 90-280V AC
Voltage Range - Load: 48-600V AC
Dielectric Strength: 2500V AC
Temperature Rating: -30 to 80 Degree C (-22 to 176 Degree F)
Dimensions - nominal: 3.54x0.69x2.56 in. (89.91x17.52x65.02mm)

Eaton D96 series of solid state relays is a technologically advanced set of electronic relays for tough applications and harsh environments.

Additional Info: Compact Style