Menu Search
Search
EATON #D96210ACZ2

Relay, Solid State; 3V DC Control; SPST-NO; 24V AC, 10A Load

SKU # 78668521927 Manufacturer Series: D96
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Relay
Voltage Rating - Control: 3V DC
Voltage Rating - Load: 24V AC
Current Rating - Load: 10A
Switching Function: Zero Cross
Contact Form: SPST-NO
Mounting: DIN Rail/Panel Mount
Switching Method: SCR
Voltage Range - Control: 3-32V DC
Voltage Range - Load: 24-280V AC
Dielectric Strength: 2500V AC
Temperature Rating: -30 to 80 Degree C (-22 to 176 Degree F)
Dimensions - nominal: 3.54x0.69x2.56 in. (89.91x17.52x65.02mm)

Eaton D96 series of solid state relays is a technologically advanced set of electronic relays for tough applications and harsh environments.

Additional Info: Compact Style