Solid State Relay, 32V DC Control, 530V AC Load, 90A Load

SKU: 78974198990
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Solid State Relay
Voltage Rating - Control: 32V DC
Voltage Rating - Load: 530V AC
Current Rating - Load: 90A
Switching Function: Zero Cross
Contact Form: SPST-NO
Mounting: Panel Mount
Terminals: Screw
Switching Method: SCR
Voltage Range - Control: 3 - 32V DC
Voltage Range - Load: 42 - 530V AC
Transient Overvoltage Max.: 1200V
Dielectric Strength: 4000V AC
Temperature Rating: -20 to 70 Deg C (-4 to 158 Deg F)
Dimensions - nominal: 1.79x2.29x1.18 in. (44.5x57.8x29.0 mm)
Manufacturer Series: RA
The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. The relay can be used for resistive, inductive and capacitive loads. The zero switching relay switches ON when the sine curve just crosses zero and switches OFF when the current crosses zero.