Menu Search
SIEMENS #3RF23202DA04

Sirius Solid State Contactor Contactor 20A 600V DC IP20

SKU # 88762116907 Manufacturer Series: 3RF2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Contactor
Rated Voltage: 600V DC
Rated Current: 20A
Poles: 1
Operating Voltage Min/​Max: 48-460VAC
Coil Voltage Min/​Max: 15-24VDC
Enclosure: IP20
Temperature: -25 Deg C - 60 Deg C
Auxiliary Contacts: 1 NO

Additional Info: 1 Phase