Menu Search
Solid State Contactors Solid State Contactor, 600V AC, 5.2A, 15-30VDC Coil, 3 -Pole, 2 NO, 2HP at 600VAC
SIEMENS #3RF34051BB06

Solid State Contactor, 600V AC, 5.2A, 15-30VDC Coil, 3 -Pole, 2 NO, 2HP at 600VAC

SKU # 04089259468 Manufacturer Series: 3RF3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Solid State Contactor
Rated Voltage: 600V AC
Rated Current: 5.2A
Poles: 3
Operating Voltage Min/​Max: 48-600VAC
Rated HP: 2HP at 600VAC
Coil Voltage Min/​Max: 15-30VDC
Enclosure: IP20
Temperature: -25 Deg C - +60 Deg C
Auxiliary Contacts: 2 NO