Menu Search
Solid State Contactors Solid State Contactor, 600V AC, 3.8A, 15-30VDC Coil, 3 -Pole, 2 NO, 2HP at 480VAC

SIEMENS #3RF34031BD04

Solid State Contactor, 600V AC, 3.8A, 15-30VDC Coil, 3 -Pole, 2 NO, 2HP at 480VAC

SKU #04089254661
Manufacturer Series: 3RF3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Solid State Reversing Contactor
Rated Voltage: 600V AC
Rated Current: 3.8A
Poles: 3
Operating Voltage Min/Max: 48-480VAC
Rated HP: 2HP at 480VAC
Coil Voltage Min/Max: 15-30VDC
Enclosure: IP20
Temperature: -25 Deg C - +60 Deg C
Auxiliary Contacts: 2 NO