Menu Search
Search
SIEMENS #3RF2410-1AB35

SIRIUS Solid State Contactor, 110VAC Coil, 600V, 10A, 3P

SKU # 75455495779 Manufacturer Series: 3RF24
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Contactor
Rated Voltage: 600V
Rated Current: 10A
Poles: 3
Operating Voltage Min/​Max: 48-600V
Coil Voltage Min/​Max: 110VAC
Enclosure: IP20
Temperature: -25 to 60 deg C
Auxiliary Contacts: 2 NO