Menu Search

SIEMENS #3RF2370-1BA22

Sirius Semi Conductor Contactor, 600V AC, 70A, 110-230VAC Coil, 1 -Pole, 1 NO, IP20 Enclosure

SKU: 75455486267
Manufacturer Series: 3RF2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Solid State Contactor
Rated Voltage: 600V AC
Rated Current: 70A
Poles: 1
Operating Voltage Min/Max: 24-230VAC
Coil Voltage Min/Max: 110-230VAC
Enclosure: IP20
Temperature: -25 Deg C - 60 Deg C
Auxiliary Contacts: 1 NO
Description
Solid State Contactors: Type - Solid State Contactor; Rated Voltage - 600V AC; Rated Current - 70A; Poles - 1; Operating Voltage Min/Max - 24-230VAC; Coil Voltage Min/Max - 110-230VAC; Enclosure - IP20; Temperature - -25 Deg C - 60 Deg C; Auxiliary Contacts - 1 NO; Additional Information - 1 Phase; Manufacturer Series - SIRIUS 3RF2
Additional Info: 1 Phase