Menu Search
Solid State Contactors Semi Conductor Contactor, 600V AC, 50A, 110-230VAC Coil, 1 -Pole, 1 NO, IP20 Enclosure
SIEMENS #3RF2350-3AA26

Sirius Semi Conductor Contactor, 600V AC, 50A, 110-230VAC Coil, 1 -Pole, 1 NO, IP20 Enclosure

SKU # 75455486263 Manufacturer Series: 3RF2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Solid State Contactor
Rated Voltage: 600V AC
Rated Current: 50A
Poles: 1
Operating Voltage Min/​Max: 48-600VAC
Coil Voltage Min/​Max: 110-230VAC
Enclosure: IP20
Temperature: -25 Deg C - 60 Deg C
Auxiliary Contacts: 1 NO

Additional Info: 1 Phase