SIEMENS #3RF2330-1AA45

Semi Conductor Contactor, 600V AC, 30A, 4-30VDC Coil, 1 -Pole, 1 NO, IP20 Enclosure

SKU: 75455492588
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Solid State Contactor
Rated Voltage: 600V AC
Rated Current: 30A
Poles: 1
Operating Voltage Min/Max: 48-600VAC
Coil Voltage Min/Max: 4-30VDC
Enclosure: IP20
Temperature: -25 Deg C - +60 Deg C
Auxiliary Contacts: 1 NO
Manufacturer Series: 3RF2
Description
Solid State Contactors: Type - Solid State Contactor; Rated Voltage - 600V AC; Rated Current - 30A; Poles - 1; Operating Voltage Min/Max - 48-600VAC; Coil Voltage Min/Max - 4-30VDC; Enclosure - IP20; Temperature - -25 Deg C - +60 Deg C; Auxiliary Contacts - 1 NO; Additional Information - 1 Phase; Manufacturer Series - 3RF2
Additional Info: 1 Phase