Menu Search
Solid State Contactors Semi Conductor Contactor, 600V AC, 30A, 15-24VDC Coil, 1 -Pole, 1 NO, IP20 Enclosure

SIEMENS #3RF2330-1AA04

Semi Conductor Contactor, 600V AC, 30A, 15-24VDC Coil, 1 -Pole, 1 NO, IP20 Enclosure

SKU #75455485064
Manufacturer Series: 3RF2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Solid State Contactor
Rated Voltage: 600V AC
Rated Current: 30A
Poles: 1
Operating Voltage Min/Max: 48-460VAC
Coil Voltage Min/Max: 15-24VDC
Enclosure: IP20
Temperature: -25 Deg C - +60 Deg C
Auxiliary Contacts: 1 NO

Additional Info: 1 Phase