Menu Search
SIEMENS #3RF2320-1BA02

Semi Conductor Contactor, 600V AC, 20A, 15-24VDC Coil, 1 -Pole, 1 NO, IP20 Enclosure

SKU # 75455486154 Manufacturer Series: 3RF2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Contactor
Rated Voltage: 600V AC
Rated Current: 20A
Poles: 1
Operating Voltage Min/​Max: 24-230VAC
Coil Voltage Min/​Max: 15-24VDC
Enclosure: IP20
Temperature: -25 Deg C - +60 Deg C
Auxiliary Contacts: 1 NO

Additional Info: 1 Phase