Menu Search
Search
SIEMENS #3RF34101BB06

Contactor; Solid State; 24VDC Coil; 600V AC; 9.2A; 3 Poles; 48-600V AC Operating; 5HP at 600V; IP20 Enclosure; -25 to 60 Deg C

SKU # 04089259477 Manufacturer Series: 3RF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Contactor
Rated Voltage: 600V AC
Rated Current: 9.2A
Poles: 3P
Operating Voltage Min/​Max: 48-600V AC
Rated HP: 5HP at 600V
Coil Voltage Min/​Max: 24VDC
Enclosure: IP20
Temperature: -25 to 60 Deg C

The solid-state contactors for switching motors are intended for frequently switching on and off three-phase current operating mechanisms up to 7.5 kW and reversing up to 3.0 kW. The devices are constructed with complete insulation and can be mounted directly on SIRIUS motor starter protectors, overload relays and current monitoring relays, resulting in a very simple integration into motor feeders. These three-phase solid-state contactors are equipped with a two-phase control which is particularly suitable for typical motor current circuits without connecting to the neutral conductor.