SIEMENS #3RF34122BB04

Contactor; Solid State; 24VDC Coil; 600V AC; 12.5A; 3 Poles; 48-480V AC Operating; 5HP at 480V; IP20 Enclosure; -25 to 60 Deg C

SKU: 04089259455
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Solid State Contactor
Rated Voltage: 600V AC
Rated Current: 12.5A
Poles: 3P
Operating Voltage Min/Max: 48-480V AC
Rated HP: 5HP at 480V
Coil Voltage Min/Max: 24VDC
Enclosure: IP20
Temperature: -25 to 60 Deg C
Manufacturer Series: 3RF
Description
The solid-state contactors for switching motors are intended for frequently switching on and off three-phase current operating mechanisms up to 7.5 kW and reversing up to 3.0 kW. The devices are constructed with complete insulation and can be mounted directly on SIRIUS motor starter protectors, overload relays and current monitoring relays, resulting in a very simple integration into motor feeders. These three-phase solid-state contactors are equipped with a two-phase control which is particularly suitable for typical motor current circuits without connecting to the neutral conductor.