SIEMENS #3RF2430-1AC55

Contactor; Solid State; 230VAC Coil; 600V AC; 30A; 3 Poles; 48-600V AC Operating; IP20 Enclosure; -25 to 60 Deg C

SKU: 04089255405
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Solid State Contactor
Rated Voltage: 600V AC
Rated Current: 30A
Poles: 3P
Operating Voltage Min/Max: 48-600V AC
Coil Voltage Min/Max: 230VAC
Enclosure: IP20
Temperature: -25 to 60 Deg C
Manufacturer Series: 3RF
The solid-state contactors for switching motors are intended for frequently switching on and off three-phase current operating mechanisms up to 7.5 kW and reversing up to 3.0 kW. The devices are constructed with complete insulation and can be mounted directly on SIRIUS motor starter protectors, overload relays and current monitoring relays, resulting in a very simple integration into motor feeders. These three-phase solid-state contactors are equipped with a two-phase control which is particularly suitable for typical motor current circuits without connecting to the neutral conductor.