You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #3RF2420-1AB35

Contactor; Solid State; 110VAC Coil; 600V AC; 20A; 3 Poles; 48-600V AC Operating; IP20 Enclosure; -25 to 60 Deg C

SKU # 75455495780 Manufacturer Series: 3RF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Contactor
Rated Voltage: 600V AC
Rated Current: 20A
Poles: 3P
Operating Voltage Min/​Max: 48-600V AC
Coil Voltage Min/​Max: 110VAC
Enclosure: IP20
Temperature: -25 to 60 Deg C

The solid-state contactors for switching motors are intended for frequently switching on and off three-phase current operating mechanisms up to 7.5 kW and reversing up to 3.0 kW. The devices are constructed with complete insulation and can be mounted directly on SIRIUS motor starter protectors, overload relays and current monitoring relays, resulting in a very simple integration into motor feeders. These three-phase solid-state contactors are equipped with a two-phase control which is particularly suitable for typical motor current circuits without connecting to the neutral conductor.