You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ABB #EHDB360C-1L

Solid State Contactor, 120 VAC Coil, 600 VAC/DC, 360 A

SKU # 66201943957 Manufacturer Series: EHDB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Contactor
Rated Voltage: 600 VAC/DC
Rated Current: 360 A
Poles: 3
Coil Voltage Min/​Max: 120 VAC
Temperature: -40° to +70°C
Auxiliary Contacts: 2NO-1NC