Menu Search
Search
EATON #10370H3

AC Pull Type Solenoid A

SKU # 78211320697 Manufacturer Series: 10370
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Pull Type Solenoid
Size: A
Voltage: 440V 60Hz
Magnetic Force - horizontal position: 0.72 lb
Magnetic Force - with gravity: 0.90 lb
Magnetic Force - against gravity: 0.55 lb
Stroke Max: 1.00 in.(25.4mm)
Current, Inrush: 0.45A
Current, Sealed: 0.08A
Mounting: Wall

Solenoids from Eaton electrical sector are used for a wide variety of applications where straight line motion is to be obtained automatically or at a remote point.