Menu Search
Solenoid Valves Solenoid Valve 3/2 NC

ASCO #8320G184

Solenoid Valve 3/2 NC

SKU #78606198673
Manufacturer Series: 320
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Solenoid Valve
Operation: 3/2 NC
Media: Air or Inert Gas, Water, Light Oil
Port Connections: 1/4 in. NPT
Port Configuration: 3-Way
Pressure Min-Max: 0-150 psi (Air, Water, Oil)
Coil Voltage: 120/110V 60/50Hz
Material - Housing: Brass
Material/Type-Seats and Seals: NBR or Cast UR
Material/Type-Seats & Seals: NBR or Cast UR
Temperature Rating: 0 to 34 deg C (Fluids)

Solenoid Valves: Type - Solenoid Valve; Operation - 3/2 NC; Media - Air or Inert Gas, Water, Light Oil; Port Connections - 1/4 in. NPT; Port Configuration - 3-Way; Pressure Min-Max - 0-150 psi (Air, Water, Oil); Coil Voltage - 120/110V 60/50Hz; Material - Housing - Brass; Material/Type-Seats & Seals - NBR or Cast UR; Temperature Rating - 0 to 34 deg C (Fluids); Additional Information - Orifice Size: 3/32 in., Coil Class: FT; Manufacturer Series - 320

Additional Info: Orifice Size: 3/32 in., Coil Class: FT