Menu Search
Search
APEX TOOL GROUP #T0054460899N

Tip; Soldering Iron; Straight Chisel Shape; 0.0007 in. Width x 0.086 in. Depth Tip; 0.062 in. Reach; Iron, Nickel, Chromium Plated Solid Copper; Greater Than 662 deg F; Use With WMRP, WMRP-MS, WXMP, WXMP-MS Pencils

SKU # 03710330310 Manufacturer Series: RT Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soldering Iron Tip
Shape-Style: Straight Chisel
Tip Size: 0.0007 in. (0.02 mm) W x 0.086 in. (2.20 mm) D
Reach: 0.062 in. (1.60 mm)
Material Type: Solid Copper
Material Finish: Iron, Nickel, Chromium
Use With: WMRP, WMRP-MS, WXMP, WXMP-MS Pencils
Temperature: Greater Than 662 deg F (350 deg C)

Tip; Soldering; Bent Chisel Shape; 0.087 in. Tip; Iron, Nickel, Chromium Plated Solid Copper; Used with WMRP, WMRP-MS, WXMP, WXMP-MS Pencils