Menu Search
Solder Wire Cored Solder Wire 40/60 Tin/Lead
KESTER SOLDER #24-4060-0061

Cored Solder Wire 40/60 Tin/Lead

SKU # 02704198982 Manufacturer Series: 44
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cored Solder Wire
Alloy - Material Type: 40/60 Tin/Lead
Alloy - Element Listing: Sn40Pb60
Wire Diameter: 0.062" (1.57 mm)
Core Type: Rosin
Core Size: 66
Package Type: Spool
Weight: 1 lb. (0.45kg)

Solder Wire: Type - Cored Solder Wire; Alloy - Material Type - 40/60 Tin/Lead; Alloy - Element Listing - Sn40Pb60; Wire Diameter - 0.062" (1.57 mm); Core Type - Rosin; Core Size - 66; Package Type - Spool; Size - Weight - 1.00 lb (0.45 kg); Manufacturer Series - Kester 44