Menu Search
Solder Wire Cored Solder Wire, 0.062 in. Dia, 60/40 Tiead, Rosin Core, Spool

GC ELECTRONICS #6045

Cored Solder Wire, 0.062 in. Dia, 60/40 Tiead, Rosin Core, Spool

SKU #01015115196
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cored Solder Wire
Alloy - Material Type: 60/40 Tin/Lead
Alloy - Element Listing: Sn60Pb40
Wire Diameter: 0.062" (1.574 mm)
Core Type: Rosin
Package Type: Spool
Package Size: 1.0 lb (0.450 kg)