Menu Search
Solder Irons Soldering Pencil, 42 W, 800 deg F, 24V, PTA7 Tip, Standard Modular

APEX TOOL GROUP #TC201T

Weller Universal Soldering Pencil, 42 W, 800 deg F, 24V, PTA7 Tip, Standard Modular

SKU #03710300115
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Soldering Iron
Watts: 42W
Voltage: 24V
Temperature: 800 deg F/426 deg C
Tip: PTA7
Design/Size: Standard Modular

Solder Irons: Type - Soldering Iron; Watts - 42; Voltage - 24V; Temperature - 800 deg F/426 deg C; Tip - PTA7; Design/Size - Standard Modular; Manufacturer Series - Weller Universal