Menu Search
APEX TOOL GROUP #SP80L

Weller Marksman Soldering Iron, 80 W, 900 deg F, 120VAC, MTG20, 3/8 in. Tip, 6 ft, 2-wire

SKU # 03710316916
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soldering Iron
Watts: 80W
Voltage: 120V AC
Temperature: 900 deg F/482 deg C
Tip: MTG20, 3/8 in.(10mm)
Design/​Size: Linear, Length - 9-3/4 in.(247mm)
Cord: 6 ft. 2-wire
Accessories Included: Iron rest

Solder Irons: Type - Soldering Iron; Watts - 80; Voltage - 120VAC; Temperature - 900 deg F/482 deg C; Tip - MTG20, 3/8"(10mm); Design/Size - Linear, Length - 9-3/4"(247mm); Cord - 6 ft, 2-wire; Accessories Included - Iron rest; Additional Information - On Indicating light, Stainless steel barrel, Replaceable tip; Manufacturer Series - Weller Marksman

Additional Info: On Indicating light, Stainless steel barrel, Replaceable tip