Menu Search
Solder Irons Soldering Iron, 40 W, 900 deg F, 120VAC, Chisel Tip Tip, 6 ft
APEX TOOL GROUP #SP40L

Weller Marksman Soldering Iron, 40 W, 900 deg F, 120VAC, Chisel Tip Tip, 6 ft

SKU # 03710316918
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Soldering Iron
Watts: 40W
Voltage: 120V AC
Temperature: 900deg F (482deg C)
Tip: Chisel Tip
Design/​Size: Nickel Plated Copper 1/4 in. (6mm), 8.25 in. (210mm) w/o Tip
Cord: Corded 6 ft.
Accessories Included: Soldering Iron

Solder Irons: Type - Soldering Iron; Watts - 40; Voltage - 120VAC; Temperature - 900deg F (482deg C); Tip - Chisel Tip; Design/Size - Nickel Plated Copper 1/4" (6mm), 8.25" (210mm) w/o Tip; Cord - Corded 6-ft; Accessories Included - Soldering Iron; Additional Information - On/Off Indicator Light. Replaceable Tip Handle Plastic; Manufacturer Series - Weller Marksman

Additional Info: On/Off Indicator Light. Replaceable Tip Handle Plastic