Menu Search
Search
IRONRIDGE #UFO-CL-01-A1

Clamp Kit, Universal Module; Stainless Steel; Clear

SKU # 40004299950 Manufacturer Series: UFO-CL
Finish: Clear
Type: Universal Module Clamp Kit
Application: Pitched Roof, Rail Based
Size: 1 x 0.5 x 2 in.
Material: 300 Series Stainless Steel
Installation: Rail Mount
Product Type: Clamp

Compatible with 30-46mm module frames. Single-piece fastener quickly and securely bonds any solar modules to XR Rails.