Menu Search
Search
EATON CROUSE-HINDS SERIES #SCLP190

Solar Cable Clip, 0.39 in. H x 0.50 in. W

SKU # 66227707657

Compare

Maximum number of products selected.
Type: Solar Cable Clip
Application: Bundling and Harnessing PV Solar Wire
Size: HxW: 0.39 x 0.5 in.
Material: 304 Stainless Steel
Product Type: Clip

CRS SCLP190 SOLAR PV CABLE CLIP 90