Menu Search
Search
SOLAREDGE #SEAUTOTX5000

StorEdgeâ„¢ Transformer, Solar Auto, 5000V, 120/240V

SKU # 40008798954
Type: Solar Auto-Transformer
Application: Use with Inverter Battery to Regulate AC Power
Input Voltage: 5000V
Output Voltage: 120/240V
Phase: Split
Dimensions: 6.7H x 7.9W x 5.5 in.D
Product Type: Transformer

Additional Info: DC optimized inverter manages and monitors PV generation and energy storage. Compatible with 350VDC batteries including Tesla Powerwall home battery. Wall mountable NEMA 3R enclosure. For North American installations only.