Solar Inverter; Application: For 208V Grid for North America; Watts: 14400W; Input Voltage: 600VDC; Output Voltage: 208VAC; Phase: 3; Dimensions: H x W x D: 21 x 12.5 x 10.5 in.
Additional Info: Includes revenue grade data. Outdoor/indoor installation. DC inputs: 3 pairs. Weight: 99.5 lb. IP65/NEMA 3R.