Menu Search
Search
SOLAREDGE #SE30K-USR8IBNU4

Inverter, String SetAPP; For 277/480V Grid, NA; Input 490V; Output 244/277/305VAC; 3 Phase; 30.0kW

SKU # 40008799980
Type: String SetAPP Inverter
Application: For 277/480V Grid, NA
Watts: 30.0kW
Input Voltage: 490VDC
Output Voltage: 244/277/305VAC
Phase: 3
Dimensions: 21.00 x 12.50 x 10.50 in.
Connectors: 4-Wire WYE + PE, TN, TT
Product Type: Inverter

Additional Info: NEMA 3R.