Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Benefits of an Account
eProcurement
eStock
Learning Center
Value Creation and Consultative Approach
About Us
Back
Branch Locator
FAQ
Routing Guide
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Solar Power and Renewable Energy
Inverters
#SE20K-USR48NNU4
SOLAREDGE
#SE20K-USR48NNU4
Inverter, 3 Phase; 420 to 980 VDC Input, 27000W
SKU
#
40008799992
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Inverter
Watts:
27000W
Input Voltage:
420 to 980 VDC
Phase:
3
Dimensions:
5.1 x 5.12 x 2 in.
Voltage:
980 V
Installation:
Indoor/Outdoor
Downloads
Data Sheet 1