Menu Search
Search
AMPHENOL #18-H4CMC6DM

Male Solar Cable Coupler Snap Lock

SKU # 78075079835 Manufacturer Series: Helios
Type: Male Solar Cable Coupler
Application: Panel Connector
Installation: Snap Lock
Product Type: Connector

Solar System Connectors: Type - Male Solar Cable Coupler; Installation - Snap Lock; Application - Panel Connector; Additional Information - IP68, 5.25-7.7 mm. OD, 10 AWG Wire, 1000VDC; Manufacturer Series - Helios

Additional Info: IP68, 5.25-7.7 mm. OD, 10 AWG Wire, 1000VDC