SOLAR #REC320PE72

Solar Panel, 320W, (72) 6x12, 46.1V, 8.45A, 20A

SKU: 02269699999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cell Type: Polycrystalline
Cell Arrangement: (72) 6x12
Power Maximum: 320 W
Operating Voltage: 46.1 V
Operating Current: 8.45 A
Voltage Maximum: 1000V
Fuse Rating: 20A
Connections: MC4, PV Wire
Weight: 59.5 lbs
Dimensions: 77.50 x 39.00 x 1.75 in.
Manufacturer Series: 72
Description
Panel; Solar; (72) 6x12 Polycrystalline Cell; 320W; 8.45A, 46.1V Operating; 1000V Maximum; 20A Fuse Rating; MC4, PV Wire Connections; 77.50 x 39.00 x 1.75 in.