MISSION SOLAR ENERGY #MSE340SO6J

Panel, Solar, 72 Cell, 1000VDC, 340W

SKU: 43822298995
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cell Type: P-type Mono-crystalline Silicon
Cell Arrangement: 6 x 12, 4 Busbars
Power Maximum: 1000VDC
Operating Voltage: 38.02V
Operating Current: 8.95A
Voltage Maximum: 1000V DC
Fuse Rating: 15A
Connections: MC4 or Compatible
Weight: 47.6 lb.
Dimensions: 78.23 x 39.33 x 1.57 in.
Manufacturer Series: MSE Mono 72
Description
Panel, Solar; Cell Type: P-type Mono-crystalline Silicon; Cell Arrangement: 6 x 12, 4 Busbars; Power Maximum: 1000VDC; Operating Voltage: 38.02V; Operating Current: 8.95A;Voltage Maximum: 1000VDC; Fuse ;Manufacturer Series: MSE Mono 72