Solar Module, 310W, (72) 6x12, 36.91V, 8.47A, Solarlok PV4 Connection

SKU: 43494698993
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cell Type: Polycrystalline
Cell Arrangement: (72) 6x12
Power Maximum: 310 W
Operating Voltage: 36.91V
Operating Current: 8.47A
Voltage Maximum: 1000V
Fuse Rating: 20A
Connections: Solarlok PV4
Weight: 59.52 lb.
Dimensions: 77.00 x 38.90 x 1.77 in.
Manufacturer Series: Q.PRO-L
The polycrystalline solar module Q.PRO L solar module with power classes up to 315 W is the strongest module of its type on the market globally. Powered by 72 Q CELLS solar cells and with a size of 2 m-sq Q.PRO L was specially designed for large solar power plants to reduce BOS costs. But there is even more to our polycrystalline modules. Only Q CELLS offers German engineering quality with our unique triple Yield Security.
Additional Info: Front Cover: 4mm Thermally Pre-stressed Glass with Anti-reflection Technology, Silver/White Anodized Aluminum Frame, IP67, Bypass Diodes J-Box