Solar Module, 305W, (60) 6x10, 32.62V, 9.35A, 20A Fuse

SKU: 43494698972
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cell Type: Monocrystalline
Cell Arrangement: (60) 6x10
Power Maximum: 305W
Operating Voltage: 32.62V
Operating Current: 9.35A
Voltage Maximum: 1000V
Fuse Rating: 20A
Connections: MC4 Multi-Contact or Intermateable
Weight: 41.45 lb.
Dimensions: 65.70 x 39.40 x 1.26 in.
The new high-performance module Q.PEAK-G4.1 is the ideal solution for all applications thanks to its innovative cell technology Q.ANTUM. The world-record cell design was developed to achieve the best performance under real conditions even with low radiation intensity and on clear, hot summer days.