HANWHA Q CELLS #QPEAK-DUO-G5-310

Panel, Solar, Mono-crystalline, 6 x 20, 1000VDC Max

SKU: 43494698970
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cell Type: Mono-crystalline, Q.ANTUM Half Cells
Cell Arrangement: 6 x 20
Operating Voltage: 39.61V
Operating Current: 9.98A
Voltage Maximum: 1000V
Fuse Rating: 20A
Connections: Multi-Contact MC4, IP65 and IP68
Weight: 41.2 lb
Dimensions: 66.3 x 39.4 x 1.26 in.
Manufacturer Series: Q.PEAK DUO BLK-G5
Description
Panel, Solar; Cell Type: Mono-crystalline, Q.ANTUM Half Cells; Cell Arrangement: 6 x 20; Operating Voltage: 39.61V; Operating Current: 9.98A; Voltage Maximum: 1000V; Fuse Rating: 20A; Connections: Multi-Contact MC4, IP65 and IP68; Weight: 41.2 lb; Dimensions: 66.3 x 39.4 x 1.26 in.; Manufacturer Series: Q.PEAK DUO BLK-G5
Additional Info: Power watts: 310W.