CANADIAN SOLAR #CS6X-325P

Solar Panel, 325W, 72 (6x12), 37V, 8.78A, Cable Connection, 15A, 1000V

SKU: 43005898980
Manufacturer Series: CS6X
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cell Type: Polycrystalline Cell
Cell Arrangement: (72) 6x12
Power Maximum: 325W
Operating Voltage: 37V
Operating Current: 8.78A
Voltage Maximum: 1000V
Fuse Rating: 15A
Connections: Cable
Weight: 48.5 lb.
Dimensions: 76.90 x 38.70 x 1.57 in. (1954 x 983 x 40mm)
Description
Panel; Solar; Polycrystalline Cell; 72 (6x12) Cell; 325W Maximum; 37V Operating; 8.78A Operating; 1000V Maximum; 15A Fuse; Cable Connections; 76.90 x 38.70 x 1.57 in.