Menu Search
Solar Panel Fuses Fuse, Solar Panel; 5.5 in. (139.7mm) Long; 600V AC/DC; 60A

EATON BUSSMANN SERIES #PVS-R-60

Fuse, Solar Panel; 5.5 in. (139.7mm) Long; 600V AC/DC; 60A

SKU #05171227953
Manufacturer Series: PVS-R
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Solar Panel Fuse
Class: RK5
Application: Photovoltaic System, Recombiner Boxes, Solar DC Safety Switches, Inverters
Rated Breaking Capacity: 20kA dc
Voltage: 600V AC/DC
Amps: 60A
Fuse Length: 5.5 in. (139.7mm)
Fuse Diameter: 1.06 in. (27mm)
Overall Length: 5.5 in. (139.7mm)
Connection: Ferrule

Additional Info: Fast Blow, Without Indicator, Fast-Acting