Menu Search
Solar Panel Fuses Fuse, Solar Panel; 38mm Long; 1000V DC; 6A

EATON BUSSMANN SERIES #PV-6A10F

Solar Fuse, Solar Panel; 38mm Long; 1000V DC; 6A

SKU #05171224521
Manufacturer Series: PV
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Solar Panel Fuse
Class: gPV
Application: Photovoltaic String Array
Rated Breaking Capacity: 50kA
Voltage: 1000V DC
Amps: 6A
Fuse Length: 38mm
Fuse Diameter: 10mm
Overall Length: 38mm
Connection: Ferrule