You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON BUSSMANN SERIES #PVM-5

Solar Fuse, Fast-acting Photovoltaic; 1.5 in. Long; 600V DC; 5A

SKU # 05171236931 Manufacturer Series: PVM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 5A
Type: Fast-acting Photovoltaic Fuse
Class: DC Midget
Application: Protect Solar Power Systems
Rated Breaking Capacity: 50kA DC
Voltage: 600V DC
Fuse Length: 1.5 in. (38.1mm)
Fuse Diameter: 0.41 in. (10.3mm)
Overall Length: 1.5 in. (38.1mm)
Connection: Ferrule