Menu Search
Search
TRINA SOLAR #DE14.00(II)

TALLMAX M PLUS Module, Framed 72-Cell; Monocrystalline; Silver; 6 x 12; 15A; 365W

SKU # 43860198998
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cell Type: Framed 72-Cell Module
Type: Monocrystalline
Cell Arrangement: 6 x 12
Power Maximum: 365W
Voltage Maximum: 1500VDC
Fuse Rating: 15A
Connections: QC4/TS4
Finish: Silver Frame
Weight: 49.6 lb.
Dimensions: 77.0 × 39.1 × 1.57 in.
Product Type: Module