Menu Search
SOLAR WORLD AMERICAS #SW290

Solar Panel; 60 Cell, 6 x 10; Black

SKU # 46999998973 Manufacturer Series: Sunmodule Plus
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cell Type: Monocrystalline Cell
Cell Arrangement: (60) 6x10
Power Maximum: 290w
Operating Voltage: 39.9V
Operating Current: 9.33A
Voltage Maximum: 1000V
Weight: 39.7 lb. (18kg)
Dimensions: 65.95 x 39.40 x 1.30 in. (1675 x 1001 x 33mm)
Product Type: Module

Additional Info: Cell Size: 156 mm x 156 mm, Frame Material: Anodized Aluminum Alloy, Front Cover: Tempered Glass, Connectors: PV Wire per UL4703 with H4 Connectors