You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SOLAR WORLD AMERICAS #SW250

Sunmodule® Plus Solar Module; Mono Crystalline; 6 x 10; 600V; 250W

SKU # 46999995962
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cell Type: Mono Crystalline
Type: 156 x 156mm
Cell Arrangement: 6 x 10
Power Maximum: 250W
Operating Current: 25A
Voltage Maximum: 600V
Connections: MC4
Weight: 21.2 lb.
Dimensions: L x W x H: 65.94 x 37.44 x 1.22 in.
Module Function: Grid-tie Solar Power Systems
Enclosure Rating: IP65

Solar Modules; Cell Type: Mono Crystalline; Type: 156 x 156mm; Cell Arrangement: 6 x 10; Power Maximum: 250W; Operating Current: 25A; Voltage Maximum: 600V; Connections: MC4; Weight: 21.2 lb.; Dimensions: L x W x H: 65.94 x 37.44 x 1.22 in.; Module Function: Grid-tie Solar Power Systems; Enclosure Rating: IP65

Additional Info: Temperature rating: -40°C to +85°C