Menu Search
SOLAR WORLD AMERICAS #SW280

Monocrystalline (60) 6x10

SKU # 46999998998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cell Type: Monocrystalline
Cell Arrangement: (60) 6x10
Power Maximum: 280 W
Operating Voltage: 31.0V
Operating Current: 9.07 A
Voltage Maximum: 1000V
Connections: MC4
Weight: 39.7 lb.
Dimensions: 65.95 ? 37.9 ? 1.3 in
Product Type: Module

Solar Panels: Cell Type - Monocrystalline; Cell Arrangement - (60) 6x10; Power Maximum - 280 W; Operating Voltage - 31.0V; Operating Current - 9.07 A; Voltage Maximum - 1000V; Connections - MC4; Weight - 39.7 lbs; Dimensions - 65.95 × 37.9 × 1.3 in; Additional Information - Black Anodized Aluminum Frame

Additional Info: Black Anodized Aluminum Frame