Menu Search
Solar Modules Solar Module, 365W, (60) 6x10, 36.7V, 9.95A, 20A Fuse
LG SOLAR #LG365Q1C-A5

Solar Module, 365W, (60) 6x10, 36.7V, 9.95A, 20A Fuse

SKU # 78996398973 Manufacturer Series: NeONR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Cell Type: Monocrystalline
Cell Arrangement: (60) 6x10
Power Maximum: 365W
Operating Voltage: 36.70V
Operating Current: 9.95A
Voltage Maximum: 1000V
Fuse Rating: 20A
Connections: MC4
Weight: 40.78 lb.
Dimensions: 66.92 x 40.00 x 1.57 in.
Product Type: Module

LG's new module, LG NeON 2, adopts cello technology. Cello technology replaces 3 busbars with 12 thin wires to enhance power output and reliability. LG NeON 2 demonstrates LG's efforts to increase customer's values beyond efficiency. It features enhanced warranty, durability, performance under real environment and aesthetic design.