You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HANWHA Q CELLS #QPROBFRG4.0

Solar Module, 265W, (60) 6x10, 30.75V, 8.62A, Tyco Solarlok PV4 Connection, 20A

SKU # 43494698988 Manufacturer Series: Q.PRO BFR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cell Type: Polycrystalline
Cell Arrangement: (60) 6x10
Power Maximum: 265 W
Operating Voltage: 30.75V
Operating Current: 8.62A
Voltage Maximum: 1000V
Fuse Rating: 20A
Connections: Tyco Solarlok PV4
Weight: 41.45 lb.
Dimensions: 65.70 x 39.40 x 1.26 in.
Product Type: Module

The new Q.PRO BFR-G4 is the result of the continued evolution of our Q.PRO family. Thanks to improved power yield, excellent reliability, and high-level operational safety, the new Q.PRO BFR-G4 generates electricity at a low cost (LCOE) and is suitable for a wide range of applications.

Additional Info: Front Cover: 3.2mm Thermally Pre-stressed Glass with Anti-reflection Technology, Black Anodized Aluminum Frame, IP67, Bypass Diodes J-Box